This product requires certification to purchase.

16 x 20 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

Style F2 16 x 20 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF2179020
  • Item #889806
  • Manufacturer Part #F2-1790-20
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Style F2 16 x 20 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF2179020
  • Item #889806
  • Manufacturer Part #F2-1790-20
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Optional outlet taps are available for repair of service line pull-outs
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • Removable lugs are standard
  • Certified to ANSI/NSF standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-242, ASTM A-536, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-230
Coating:
Electrocoated Epoxy
Collection:
Style F2
Fits Pipe Size:
16 in
Length:
20 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
17.15 in - 17.90 in
UL Listed:
Yes
Weight:
72 lb