This product requires certification to purchase.

2 in. Ductile Iron Coupling

You last purchased this on
 
Ford Meter Box

Style FC1 2 in. Ductile Iron Coupling

  • Fast #
  • Part #FFC1263263SH
  • Item #2419538
  • Manufacturer Part #FC1-263-263-SH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Style FC1 2 in. Ductile Iron Coupling

  • Fast #
  • Part #FFC1263263SH
  • Item #2419538
  • Manufacturer Part #FC1-263-263-SH
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • The FC1 couplings are constructed entirely of ductile iron components, permitting a strong, durable connection
  • Ductile iron end rings identified with range
  • Gaskets identified with range
  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Ductile Iron Pipe, PVC Pipe
Coating:
Black Alkyd Enamel
Collection:
Style FC1
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
5-1/8 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
300
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.34 in - 2.63 in
UL Listed:
Yes
Weight:
6 lb