This product requires certification to purchase.

You last purchased this on
 
Ford Meter Box

Style FFCA

  • Fast #
  • Part #FFFCA917
  • Item #62755
  • Manufacturer Part #FFCA-917
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Style FFCA

  • Fast #
  • Part #FFFCA917
  • Item #62755
  • Manufacturer Part #FFCA-917
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Body and end ring - ductile iron per ASTM A536 65-45-12
  • Gaskets - SBR per ASTM D2000. Optional NBR (Buna-N) upon request
  • Bolts and nuts - high strength low alloy steel per AWWA C-111
  • Flange - Drilling per ANSI/AWWA C110/A21.10-86 and per ANSI B16.1 Class 125
  • Flange O-Ring - NBR (Buna-N) per ASTM D2000
  • Finish - shop coat
  • Rated working pressure - 175 psi
  • Certified to ANSI/NSF 61
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI B16.1 Class 125, ANSI C110
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Pipe Fitting, Plain End Pipe
Coating:
Shop Coated
Collection:
Style FFCA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling Adapter, Straight
Length:
4-3/16 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.76 in - 9.17 in
UL Listed:
Yes