8 x 12-1/2 in. Stainless Steel Repair Clamp
Style FS1 8 x 12-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Collection:
- Style FS1
- Fits Pipe Size:
- 8 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Buna-N, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 8.99 in - 9.39 in
- Weight:
- 13 lb