20 x 1 in. IP Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Double Strap and Bolt and EPDM Gasket
This product has been replaced by
Manufacturer Part #FC202-2220-IP4
Style FS202 20 x 1 in. IP Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Double Strap and Bolt and EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Black Electrocoated
- Collection:
- Style FS202
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, EPDM
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 21.20 in - 22.20 in
- Tap Size:
- 1 in
- UL Listed:
- Yes