This product requires certification to purchase.

2 x 6 in. Stainless Steel Wrap Clamp

You last purchased this on
 
Ford Meter Box

Style FSC 2 x 6 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC2136R
  • Item #760909
  • Manufacturer Part #FSC-213-6R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Style FSC 2 x 6 in. Stainless Steel Wrap Clamp

  • Fast #
  • Part #FFSC2136R
  • Item #760909
  • Manufacturer Part #FSC-213-6R
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Electrogalvanized
Collection:
Style FSC
Fits Pipe Size:
2 in
Length:
6 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Product Type:
Wrap Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.13 in
Weight:
3 lb