6 - 12 x 4 in. Stainless Steel Sewer Saddle 6.27 - 14.40 in.
Style FSS 6 - 12 x 4 in. Stainless Steel Sewer Saddle 6.27 - 14.40 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Style FSS
- Fits Pipe Size:
- 6 in - 12 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.27 in - 14.40 in
- Tap Size:
- 4 in