This product requires certification to purchase.

10 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

You last purchased this on
 
Ford Meter Box

Style FTSS 10 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS11106
  • Item #882269
  • Manufacturer Part #FTSS-1110-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Style FTSS 10 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS11106
  • Item #882269
  • Manufacturer Part #FTSS-1110-6
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 150, ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-36, ASTM D-2000
AWWA:
AWWA C-207, AWWA C-223, AWWA C-228
Clean Bagged:
No
Collection:
Style FTSS
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
10 in
IAPMO Listed:
No
MSS:
MSS SP-60
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
10.75 in - 11.10 in
Tap Size:
6 in
UL Listed:
No