This product requires certification to purchase.

12 in. Mechanical Joint 305# Ductile Iron Joint Restraint

You last purchased this on
 
Ford Meter Box

Uni-Flange® 12 in. Mechanical Joint 305# Ductile Iron Joint Restraint

  • Fast #
  • Part #FUFR150012I
  • Item #3545759
  • Manufacturer Part #UFR1500-12-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 12 in. Mechanical Joint 305# Ductile Iron Joint Restraint

  • Fast #
  • Part #FUFR150012I
  • Item #3545759
  • Manufacturer Part #UFR1500-12-I
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full circle contact and support of the pipe wall. The Series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
  • Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Restraining segments are mechanically retained in pockets
  • Gland, screws and segments are protected with black Armor guard e-coat
  • Gland colored red for identification purposes
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
HDPE Pipe, IPS Pipe, Mechanical Joint, PVC Pipe
Coating:
Armorguard E-Coat
Collection:
Uni-Flange®
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
No
Fits Pipe Size:
12 in
Height:
21-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
12.50 in - 13.20 in
UL Listed:
No
Weight:
29 lb