This product requires certification to purchase.

16 in. Pipe Restraint

You last purchased this on
 
Ford Meter Box

Uni-Flange® 16 in. Pipe Restraint

  • Fast #
  • Part #FUFR1390C16REDI
  • Item #7506176
  • Manufacturer Part #UFR1390-C-16-RED-I
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 16 in. Pipe Restraint

  • Fast #
  • Part #FUFR1390C16REDI
  • Item #7506176
  • Manufacturer Part #UFR1390-C-16-RED-I
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ductile iron per ASTM A536, grade 65-45-12
  • Rods (included) - High strength, low alloy steel per ANSI / AWWA C111/A21.11 with blue fluorocarbon coating
  • Side clamping bolts and nuts - grade 5 with blue fluorocarbon coating
  • Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
  • Coating - black epoxy - NSF 61 approved, with red top coat for identification
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Pipe
Coating:
Epoxy, Blue Fluorocarbon
Collection:
Uni-Flange®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
16 in
Height:
24-5/8 in
Length:
28 in
Material:
Cast Ductile Iron, Plastic, Low Alloy Steel
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
130 lb
Width:
4 in