2 in. Restraint Device for PVC Pipe
Uni-Flange® 2 in. Restraint Device for PVC Pipe
Frequently Purchased Together
Product Details
Product Details
- Full contact and support of the pipe wall
- Ideal companion for push on fittings
- Black e-coat epoxy coating
- 360° contact and support of the pipe wall
- Ideal companion for push-on fittings with restraining ears
- Rated at full-rated pressure of any class of PVC pipe or HDPE minimum 2:1 safety factor
- Side clamping bolts and nuts - grade 5, zinc-plated
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- HDPE Pipe, PVC Pipe, Steel Pipe, Mechanical Joint
- Coating:
- E-Coat Epoxy, Painted
- Collection:
- Uni-Flange®
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 6-3/8 in
- Material:
- Ductile Iron, Low Alloy Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 6.3 lb