This product requires certification to purchase.

4 in. Ductile Iron Uni-Flange Retainer Glands with Hardware

You last purchased this on
 
Ford Meter Box

Uni-Flange® 4 in. Ductile Iron Uni-Flange Retainer Glands with Hardware

  • Fast #
  • Part #FUFR1400DA4RBU
  • Item #4383670
  • Manufacturer Part #UFR1400-DA-4-RB-U
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 4 in. Ductile Iron Uni-Flange Retainer Glands with Hardware

  • Fast #
  • Part #FUFR1400DA4RBU
  • Item #4383670
  • Manufacturer Part #UFR1400-DA-4-RB-U
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • Auto-Turk wedge actuating screws assure proper installation
  • Wedges are contoured to fit the pipe
  • Gland, screws and wedges coated with black e-coat epoxy - NSF 61 approved
  • Set of high strength, low alloy t-bolts and nuts (AWWA C111) with blue fluorocarbon coating
  • Restraining segments mechanically retained in pockets
  • Mechanical joint gasket (AWWA C111) 3 in - 24 in sizes, Uni-Seal gasket 30 in and 36 in sizes
  • FM approved (4 in - 12 in) and UL listed (4 in - 48 in)
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-110
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
E-Coat Epoxy, Blue Fluorocarbon
Collection:
Uni-Flange®
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
350#
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Weight:
11.7 lb