4 in. Flanged Restraint Device
Uni-Flange® 4 in. Flanged Restraint Device
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Black armorguard e-coat applied epoxy
- 360 degree contact and support of the pipe wall
- Clamping pads and tie rod lugs co-located so installer doesn't have to work under the pipe
- Rated at full-rated pressure of any class of C900 and C909 PVC pipe, minimum 2:1 safety factor
- Side clamping bolts and nuts - grade 5, zinc-plated
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111
- Application:
- PVC Pipe, Ductile Iron Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 10-4/5 in
- Material:
- Cast Ductile Iron, Low Alloy Steel
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes