This product requires certification to purchase.

6 in. Mechanical Joint Restraint C900 Pipe, C909 Pipe, IPS PVC and HDPE Ductile Iron Restraint

You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Restraint C900 Pipe, C909 Pipe, IPS PVC and HDPE Ductile Iron Restraint

  • Fast #
  • Part #FUFR15006OSU
  • Item #9257864
  • Manufacturer Part #UFR1500-6-OS-U
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Restraint C900 Pipe, C909 Pipe, IPS PVC and HDPE Ductile Iron Restraint

  • Fast #
  • Part #FUFR15006OSU
  • Item #9257864
  • Manufacturer Part #UFR1500-6-OS-U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 45
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits C900, C909, ASTM D2241 IPS PVC and HDPE
  • Full circle contact and support of the pipe wall
  • Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head in case future system maintenance or removal is required
  • Restraint segments are mechanically retained in pockets
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Gland, screws and segments are protected with black Armorguard e-coat
  • Gland colored red for identification purposes
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Application:
HDPE Pipe, IPS Pipe, PVC Pipe
Collection:
Uni-Flange®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Material:
Ductile Iron
Product Type:
Joint Restraint
Range (in):
6.28 in - 6.90 in
Weight:
11 lb