8 in. Mechanical Joint Ductile Iron Retainer Gland
Uni-Flange® 8 in. Mechanical Joint Ductile Iron Retainer Gland
Frequently Purchased Together
Product Details
Product Details
- Auto-torque wedge actuating screws ensure proper installation
- Wedges are contoured to fit the pipe
- High pressure capabilities
- Wedges are mechanically retained in pocket
- Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
- Gland, screws and segments are protected with black armorguard e-coat
- 4-wedge
- Made in USA
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C111, AWWA A21.11
- Application:
- Ductile Iron Pipe
- Coating:
- Black Armorguard Electrocoated Epoxy
- Collection:
- Uni-Flange®
- Diameter - Outside:
- 9-1/20 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 350#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 14.5 lb