This product requires certification to purchase.

4 in. Bolt Pipe Restraint for PVC Bell Joints

You last purchased this on
 
Ford Meter Box

Uni-Flange® Series 1350 4 in. Bolt Pipe Restraint for PVC Bell Joints

  • Fast #
  • Part #FUFR1350C4I
  • Item #3545985
  • Manufacturer Part #UFR1350-C-4-I
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® Series 1350 4 in. Bolt Pipe Restraint for PVC Bell Joints

  • Fast #
  • Part #FUFR1350C4I
  • Item #3545985
  • Manufacturer Part #UFR1350-C-4-I
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, Grade 65-45-12
AWWA:
AWWA C-111
Application:
PVC Bell Joints
Coating:
E-Coat Epoxy
Collection:
Uni-Flange® Series 1350
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
Fits Pipe Size:
4 in
Material:
Ductile Iron, Low Alloy Steel
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Pipe Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov