Uni-Flange® Series 1390
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast ductile iron per ASTM A536 grade 65-45-12
- 360° contact and support of the pipe wall
- Restraining rods (included) - high strength, low alloy steel per ANSI / AWWA C111 / A21.11
- Side clamping bolts and nuts - type 304 stainless steel per ASTM A193 and A194
- Rated at full rated pressure of any class of PVC pipe, minimum 2:1 safety factor
- Ductile iron pipe shall have the following pressure ratings: 4 in through 8 in = 250 psi & 10 in and 12 in = 200 psi
- Black armor guard e-coat epoxy coating, red top coat for identification
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe Bell Joint, PVC C900 Pipe
- Coating:
- Black Armorguard Electrocoated Epoxy
- Collection:
- Uni-Flange® Series 1390
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 14-5/8 in
- Material:
- Cast Ductile Iron, Stainless Steel, Plastic
- Material Type:
- 304, PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Pipe Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 27.2 lb
- Width:
- 1-1/4 in