10 x 11-1/5 in. Mechanical Joint Restrainer
Uni-Flange® Series 1500 10 x 11-1/5 in. Mechanical Joint Restrainer
Frequently Purchased Together
Product Details
Product Details
- Full circle contact and support of the pipe wall
- The series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
- Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque leaving a hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Restraint segments are mechanically retained in pockets
- Gland, screws and segments are protected with black Armor guard e-coat
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- IPS Pipe, HDPE Pipe, Mechanical Joint, PVC Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange® Series 1500
- Diameter - Inside 1:
- 11-1/5 in
- Diameter - Inside 2:
- 14 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Pressure Class:
- 160#, 165#, 200#, 235#, 305#
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.50 in - 11.01 in
- UL Listed:
- Yes
- Weight:
- 26 lb