This product requires certification to purchase.

6 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe

You last purchased this on
 
Ford Meter Box

Uni-Flange® Series UFR1500 6 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe

  • Fast #
  • Part #FUFR1500CA6OSU
  • Item #8833741
  • Manufacturer Part #UFR1500-CA-6-OS-U
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® Series UFR1500 6 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe

  • Fast #
  • Part #FUFR1500CA6OSU
  • Item #8833741
  • Manufacturer Part #UFR1500-CA-6-OS-U
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits C900, C909 and HDPE
  • Full circle contact and support of the pipe wall
  • Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head for future system maintenance if removal is required
  • Set of high strength, low alloy t-bolts and nuts (AWWA C111)
  • Mechanical joint gasket (AWWA C111)
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Restraining segments are mechanically retained in pockets
  • Gland, screws and segments are protected with black Armorguard e-coat
  • Gland colored red for identification purposes
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Pipe, HDPE Pipe
Coating:
Armorguard E-Coat
Collection:
Uni-Flange® Series UFR1500
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Material:
Ductile Iron, Alloy Steel
Origin:
Domestic
Product Type:
Joint Restraint
Weight:
20.1 lb