8 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe
Uni-Flange® Series UFR1500 8 in. Mechanical Joint Restraint Assembly for C-900 Pipe and C-909 HDPE Pipe
Frequently Purchased Together
Product Details
Product Details
- Fits C900, C909 and HDPE
- Full circle contact and support of the pipe wall
- Auto-Tork actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head for future system maintenance if removal is required
- Set of high strength, low alloy t-bolts and nuts (AWWA C111)
- Mechanical joint gasket (AWWA C111)
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are protected with black Armorguard e-coat
- Gland colored red for identification purposes
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe, HDPE Pipe
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange® Series UFR1500
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Alloy Steel
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- Weight:
- 24.3 lb