This product requires certification to purchase.

4 x 10 x 6 in. 90 Degree Boot

You last purchased this on
 
Foremost Duct

4 x 10 x 6 in. 90 Degree Boot

  • Fast #
  • Part #PCD9BP10U
  • Item #772239
  • Manufacturer Part #84
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Foremost Duct

4 x 10 x 6 in. 90 Degree Boot

  • Fast #
  • Part #PCD9BP10U
  • Item #772239
  • Manufacturer Part #84
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With removable cement caps.
  • Requires Certification

Specifications

Diameter:
6 in
Length:
4 in
Width:
10 in