Galvanized Steel Han-De-Boot Rack
Galvanized Steel Han-De-Boot Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Helps boots to dry faster and prevents folding and creasing
- Holds one pair of boots
- Made of 1/4", rust-resistant, galvanized steel
Specifications
- Gender:
- Unisex
- Height:
- 3-1/2 in
- Material:
- Steel
- Thickness:
- 0.25 in
- Width:
- 9-1/2 in