128 oz Professional Degreaser Floral Fragrance Disinfectant
Formula 409® 128 oz Professional Degreaser Floral Fragrance Disinfectant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- REFILL BOTTLE: Dissolve grease, grime, food stains and other oil-based dirt with Formula 409 Degreaser Disinfectant Spray Refill
- DISINFECTING CLEANER: Kill 99.9% of germs including Salmonella, Staphylococcus aureus (Staph) and E. coli. and athletes foot fungus
- MULTI-SURFACE CLEANER: Deodorize and sanitize hard nonporous surfaces including non-food-contact surfaces
- DEGREASER: This disinfecting cleaner cuts through grease and disinfects surfaces throughout the workplace
- GREAT FOR COMMERICAL USE: From Clorox Commercial Solutions®, this degreaser is ideal for use in commercial kitchens, schools, office break rooms, food service facilities, and schools
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 128 oz
- Collection:
- Formula 409®
- Green Seal Certified:
- No
- Height:
- 12-13/25 in
- Length:
- 14-19/25 in
- Material:
- Liquid
- Product Type:
- Liquid Cleaner
- Size:
- 128 oz
- Width:
- 12-1/100 in