This product requires certification to purchase.

75W 1-Light 10 in. Outdoor Wall Sconce in Antique Bronze

You last purchased this on
 
Forte Lighting

75W 1-Light 10 in. Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #F17190132
  • Item #10056567
  • Manufacturer Part #1719-01-32
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Forte Lighting

75W 1-Light 10 in. Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #F17190132
  • Item #10056567
  • Manufacturer Part #1719-01-32
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
4-1/2 in
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminium, Plastic, Synthetic Fiber
Material Type:
Acrylic
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Flush Mount
Watts:
75 W
Width:
8 in