1/2 in. FPT Connection Pressure Balancing Valve
1/2 in. FPT Connection Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One half inch stacked thermostatic valve featuring ceramic discs
- High flow valve supports multiple outlets
- One half inch NPT inlets
- Diverter with progressive volume control
- Independent temperature control
- Step by step installation instructions
- Limited lifetime warranty
Specifications
- Built-in Stops:
- No
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5.5 gpm
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve