This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Fortis

Abruzzo Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #F941310CPC
  • Item #7637071
  • Manufacturer Part #941310CPC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Abruzzo Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #F941310CPC
  • Item #7637071
  • Manufacturer Part #941310CPC
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Decorative Handheld Shower Head
  • Solid brass construction
  • Wall mount bracket & supply elbow
  • 60 in flexi hose
  • 1.8 gpm @ 80 psi max
  • Backflow preventer
  • Step-by-step installation instructions
  • Coordinates with the ABRUZZO, GATTINARA, and CORSINI Collections
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Abruzzo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Height:
7-7/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes