Single Raincan Showerhead in Polished Chrome
Abruzzo Single Raincan Showerhead in Polished Chrome
Product Details
Product Details
-
Green
Specifications
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Abruzzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- WaterSense Labeled:
- Yes
- Width:
- 12 in