This product requires certification to purchase.

Single Showerhead in Polished Chrome

You last purchased this on
 
Fortis

Abruzzo Single Showerhead in Polished Chrome

  • Fast #
  • Part #F94759S1CPC
  • Item #7637148
  • Manufacturer Part #94759S1CPC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Abruzzo Single Showerhead in Polished Chrome

  • Fast #
  • Part #F94759S1CPC
  • Item #7637148
  • Manufacturer Part #94759S1CPC
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Abruzzo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Width:
10 in