This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Black

You last purchased this on
 
Fortis

Abruzzo Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Black

  • Fast #
  • Part #F9478800BB
  • Item #8201451
  • Manufacturer Part #9478800BB
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Abruzzo Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Brushed Black

  • Fast #
  • Part #F9478800BB
  • Item #8201451
  • Manufacturer Part #9478800BB
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit with metal lever handle
  • Cartridge
  • Coordinates with the ABRUZZO collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
Collection:
Abruzzo
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing, Transfer & Diverter