This product requires certification to purchase.

30-5/16 in. Shower Rail in Brushed Black

You last purchased this on
 
Fortis

Brera 30-5/16 in. Shower Rail in Brushed Black

  • Fast #
  • Part #F6012000BB
  • Item #7919066
  • Manufacturer Part #6012000BB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Brera 30-5/16 in. Shower Rail in Brushed Black

  • Fast #
  • Part #F6012000BB
  • Item #7919066
  • Manufacturer Part #6012000BB
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • 30" slide bar with adjustable bracket
  • Wall mount bracket
  • Step-by-step installation instructions
  • Coordinates seamlessly with the Brera and Vitrina collections
  • Requires Certification

Documents


Specifications

Collection:
Brera
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
Slide Bar Height:
30-5/16 in