This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

You last purchased this on
 
Fortis

Brera Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #F92760S1CBG
  • Item #7784919
  • Manufacturer Part #92760S1CBG
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Brera Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #F92760S1CBG
  • Item #7784919
  • Manufacturer Part #92760S1CBG
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Brera
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
7-7/8 in