Single Function Showerhead in Brushed Gold
Brera Single Function Showerhead in Brushed Gold
Package Quantity Info:
Each: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single function showerhead
- 1.8 gpm @ 60 psi max
- Rainfall flow
- Self cleaning spray nozzles
- Solid brass construction
- Standard 1/2" NPT plumbing connection
- Coordinates with Brera, Uffizi, and Vitrina collections
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Brera
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 11-13/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes