This product requires certification to purchase.

Two Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

You last purchased this on
 
Fortis

Brera Two Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

  • Fast #
  • Part #F921360CBG
  • Item #9272950
  • Manufacturer Part #921360CBG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Brera Two Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

  • Fast #
  • Part #F921360CBG
  • Item #9272950
  • Manufacturer Part #921360CBG
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete Trim Kit with Metal lever
  • Brass material construction
  • Integrated Hand shower
  • Diverter Handle
  • 5.0 GPM @ 60 PSI
  • Hand Shower 1.8 gpm @ 80 PSI
  • Coordinates seamlessly with the BRERA Collection
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Brera
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
5.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Two Handle
Spout Height:
46-7/9 in
Trim Only:
Yes
Tub Spout Reach:
8 in
WaterSense Labeled:
Yes