Two Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Brera Two Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete Trim Kit with Metal lever
- Brass material construction
- Integrated Hand shower
- Diverter Handle
- 5.0 GPM @ 60 PSI
- Hand Shower 1.8 gpm @ 80 PSI
- Coordinates seamlessly with the BRERA Collection
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Brera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 5.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Spout Height:
- 46-7/9 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- Yes