This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

You last purchased this on
 
Fortis

Corsini Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #F84425SQPC
  • Item #7314640
  • Manufacturer Part #84425SQPC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Corsini Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #F84425SQPC
  • Item #7314640
  • Manufacturer Part #84425SQPC
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Corsini
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-1/8 in
Escutcheon Width:
2 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No