This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
Fortis

Corsini Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #F84402SQPC
  • Item #7314643
  • Manufacturer Part #84402SQPC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Corsini Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #F84402SQPC
  • Item #7314643
  • Manufacturer Part #84402SQPC
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Complete trim kit
  • 1/4 turn ceramic disc valve
  • Step-By-Step installation instructions
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Corsini
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-1/8 in
Escutcheon Width:
3-15/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No