This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

You last purchased this on
 
Fortis

Gattinara Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #F941310CBN
  • Item #7637140
  • Manufacturer Part #941310CBN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Gattinara Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #F941310CBN
  • Item #7637140
  • Manufacturer Part #941310CBN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Decorative handheld shower head
  • Solid brass construction
  • Wall mount bracket & supply elbow
  • 60" flexi hose
  • 1.8 gpm @ 80 psi max
  • Backflow preventer
  • Step-by-step installation instructions
  • Coordinates with the Abruzzo, Gattinara and Corsini collections
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME B125.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gattinara
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Height:
7-7/8 in
Hose Included:
Yes
Hose Length:
60 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
7-7/8 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
WaterSense Labeled:
Yes