This product requires certification to purchase.

Thermostatic Shower System Trim with Four Knob Handle in Brushed Nickel

You last purchased this on
 
Fortis

San Marco Thermostatic Shower System Trim with Four Knob Handle in Brushed Nickel

  • Fast #
  • Part #F89KIT05BN
  • Item #4221102
  • Manufacturer Part #89KIT05BN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

San Marco Thermostatic Shower System Trim with Four Knob Handle in Brushed Nickel

  • Fast #
  • Part #F89KIT05BN
  • Item #4221102
  • Manufacturer Part #89KIT05BN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Twenty four inch adjustable slide bar
  • Back flow prevention system
  • Sixty inch hose with matching finish
  • Self cleaning spray head
  • High flow thermostatic valve supports multiple outlets
  • Showerhead features rotating ball joint
  • Progressive volume control
  • Invigorating body jet
  • Step by step installation instructions
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
San Marco
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Four Handle
Trim Only:
Yes
WaterSense Labeled:
No