1 Robe Hook in Brushed Nickel
Scala 1 Robe Hook in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Mounting hardware included
- Step by step installation instructions
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- Scala
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 2-11/64 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- Projection:
- 1-37/64 in