Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Scala Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Mounting hardware included
- Step by step installation instructions
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Scala
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-9/16 in
- Height:
- 1-37/64 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 2-9/16 in
- UPC:
- 650053008142
- Width:
- 4-59/64 in