This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Fortis

Scala Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #F84760S2CPC
  • Item #7637026
  • Manufacturer Part #84760S2CPC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Scala Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #F84760S2CPC
  • Item #7637026
  • Manufacturer Part #84760S2CPC
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • 1/2 in npt connection
  • 1.8 gpm @ 60 psi max
  • Step-by-step installation instructions
  • Single function shower head
  • Rainfall flow
  • Self cleaning spray nozzles
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-15/64 in
IAPMO Listed:
No
Length:
11-51/64 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
11-51/64 in