This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Black

You last purchased this on
 
Fortis

Scala Single Handle Monoblock Bathroom Sink Faucet in Brushed Black

  • Fast #
  • Part #F842110CBB
  • Item #8201410
  • Manufacturer Part #842110CBB
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Scala Single Handle Monoblock Bathroom Sink Faucet in Brushed Black

  • Fast #
  • Part #F842110CBB
  • Item #8201410
  • Manufacturer Part #842110CBB
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 61 Annex G
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Scala
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-9/32 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-59/64 in
Spout Reach:
4-23/64 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes