2.5 gpm Square Body Spray Tile in Brushed Nickel
This product has been replaced by
Manufacturer Part #94721SQCBN
Serie Abruzzo 2.5 gpm Square Body Spray Tile in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Serie Abruzzo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- Yes