This product requires certification to purchase.

1.2 gpm 1 Hole Deck Mount Bathroom Sink Faucet with Double Cross Handle in Polished Chrome

You last purchased this on
 
Fortis

Serie Siena 1.2 gpm 1 Hole Deck Mount Bathroom Sink Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #F852500CPC
  • Item #7113333
  • Manufacturer Part #852500CPC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Serie Siena 1.2 gpm 1 Hole Deck Mount Bathroom Sink Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #F852500CPC
  • Item #7113333
  • Manufacturer Part #852500CPC
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61 Annex G
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Serie Siena
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
11-5/32 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
6-3/16 in
Spout Reach:
7-9/32 in
Spout Type:
Fixed
WaterSense Labeled:
Yes