Wall Toilet Tissue Holder in Brushed Gold
Serie Uffizi Wall Toilet Tissue Holder in Brushed Gold
Package Quantity Info:
Each: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 63/64 in
- Base Plate Width:
- 63/64 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Serie Uffizi
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 4-59/64 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 63/64 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-5/32 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-59/64 in
- Width:
- 3-5/32 in