This product requires certification to purchase.

Thermostatic Shower System Trim with Double Cross Handle in Polished Chrome

You last purchased this on
 
Fortis

Siena Thermostatic Shower System Trim with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #F85KIT08PC
  • Item #4221080
  • Manufacturer Part #85KIT08PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fortis

Siena Thermostatic Shower System Trim with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #F85KIT08PC
  • Item #4221080
  • Manufacturer Part #85KIT08PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ceramic disc valving
  • Progressive volume control
  • Showerhead features rotating ball joint
  • Invigorating body jet
  • Back flow prevention system
  • Sixty inch hose with matching finish
  • Self cleaning spray head
  • Safety high limit temperature stop
  • Step by step installation instructions
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Siena
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
Yes
WaterSense Labeled:
No