Single Handle Pull Down Kitchen Faucet in Polished Chrome
Single Handle Pull Down Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Two function head – Spray and Stream
- 360° spout rotation
- Step-by-step installation instructions
- Multiple installation configurations allow for one or three-hole installation with escutcheon
- FORTIS's Advanced Ceramic Disc Valve Technology comes with a never leak guarantee FORTIS's advanced ceramic disc valve technology comes with a never leak guarantee
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 18-1/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-11/32 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 7-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc