This product requires certification to purchase.

17-23/32 in. Towel Bar in Brushed Black

Fortis

Uffizi 17-23/32 in. Towel Bar in Brushed Black

  • Fast #
  • Part #F9800400BB
  • Item #7784937
  • Manufacturer Part #9800400BB
3.2 out of 5 Customer Rating
Brand image
Fortis

Uffizi 17-23/32 in. Towel Bar in Brushed Black

  • Fast #
  • Part #F9800400BB
  • Item #7784937
  • Manufacturer Part #9800400BB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Base Plate Height:
25/32 in
Base Plate Width:
25/32 in
CARB OTC LEED Compliant:
No
Collection:
Uffizi
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
17-23/32 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
3-5/32 in
UPC:
650053034035