This product requires certification to purchase.

24 in. Towel Bar in Brushed Gold

Fortis

Uffizi 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #F9800500BG
  • Item #7784920
  • Manufacturer Part #9800500BG
4.4 out of 5 Customer Rating
Brand image
Fortis

Uffizi 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #F9800500BG
  • Item #7784920
  • Manufacturer Part #9800500BG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Union City, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes mounting hardware
  • Pairs with Brera, Uffizi, and Vitrina collections
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
Base Plate Height:
25/32 in
Base Plate Width:
25/32 in
CARB OTC LEED Compliant:
No
Collection:
Uffizi
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-5/32 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-289/500 in
IAPMO Listed:
No
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/32 in
UPC:
650053034004
Width:
23-5/8 in