This product requires certification to purchase.

Two Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

You last purchased this on
 
Fortis

Vitrina Two Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

Brand image
You last purchased this on
 
Fortis

Vitrina Two Handle Lever Floor Mount Filler in Brushed Gold (Trim Only)

  • Fast #
  • Part #F601360CBG
  • Item #7919049
  • Manufacturer Part #601360CBG
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction
  • Single control ceramic disc valve
  • Flow rate 7.0 gpm @ 60 psi
  • Hand shower 1.8 gpm @ 80 psi
  • Step-by-step installation instructions
  • Single hole free-standing tub filler with handheld shower head
  • Complete trim kit with metal lever
  • Diverter handle
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Vitrina
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
NPT
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Flow Rate:
7.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Two Handle
Spout Height:
46-7/9 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
5-1/6 in
WaterSense Labeled:
Yes